Prodotti / Illuminazione / Illuminazione d'emergenza / Lampade In emergenza Autonome /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
OVOVA51019E
Cod. Produttore
OVA51019E
Cod. EAN
3606485015484

Informazioni di prodotto

Batteria Ni-Cd 6V 1,5AH bastone

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore
OVA51019E is a Rilux battery from Schneider Electric. A high temperature nickel-cadmium battery (Ni-Cd) for use in emergency lighting. This type of battery has a minimum capacity of 1.5 Ah, a Voltage of 6 V Ni-Cd (Nickel-Cadmium) and the operating position is in line. Its dimensions are 217 mm length, 26 mm height, 23 mm width and a product weight of 250 g. It has a diameter of 23 mm and a battery size KRMT 23/43. This battery has been manufactured with high quality components. It operates on ambient air temperature between -10 to 50 °C. It is Green Premium compliant (RoHs/Reach certified) and it is compatible with Rilux emergency light fitting, Exiway emergency light fitting and Exiway emergency exit sign products. It has warranty period over 18 months.

esecuzione

nichel-cadmio

numero di celle

5

pacco accumulatore

lunghezza

217 mm

altezza inclusi i poli

26 mm

peso

250 g

temperatura ambiente

-10 °C

capacità

1500 mAh

diametro

23 mm

larghezza

23 mm

tensione nominale

6 V

Serie

Rilux_T5

Produttore

Batteria Ni-Cd HT 6V 1,6Ah bastone

(Tn.)