Descrizione del prodotto
Aerial Support Ties – Weather Resistant Polypropylene; Application: General; Color: Black; Cross Section: Standard; Environment: Outdoor; Head Width (In.): 1.16; Head Width (mm): 29.5; Locking Style: Releasable; Marker/Flag Tie Labeling Area: None; Material: Weather Resistant Polypropylene; Maximum Bundle Diameter (In.): 1.00; Maximum Bundle Diameter (mm): 25.0; Minimum Bundle Diameter (In.): 0.25; Minimum Bundle Diameter (mm): 6.4; Minimum Loop Tensile Strength (lb): 75 Pound; Minimum Loop Tensile Strength (N): 334 Newton; Overall Length (In.): 5.6 Inch; Overall Length (mm): 142 Millimeters; Overall Width (In.): 0.45 Inch; Overall Width (mm): 11.4 Millimeters; Product Type: Cable Ties; Releasable: true; Thickness (In.): 0.06; Type: Aerial Support; Package Quantity: 100