Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDARC.68-S6-Q14
Cod. Produttore
ARC.68-S6-Q14
Cod. EAN
0074983588824

Informazioni di prodotto

Adjustable Clamp, Gray, PP, Screw, 25.4x25.4mm, 25PK
Adjustable Releasable Clamp. No. 6 (M3) Screw. 0.69 Inch (17.5 mm) Bundle Diameter. Adjustable clamp designed to contain a range of cable bundle diameters. Latch can be released to provide access to cable bundles. Dimensions are 1.00 inch Length x 1.00 inch Width (25.4 mm x 25.4 mm). For indoor use only. Material is Polypropylene. Color is Gray.